Motion
K7300-16X100
Industrial Hose - 1 in Inner Diameter, 225 psi Working Pressure, PVC Cover Material
Mi Item #03385269
MFR #K7300-16X100
Price$7.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1 in Inner Diameter, 225 psi Working Pressure, PVC Cover Material
Mi Item #03385269
MFR #K7300-16X100

Mfr description
K7300-16X100
  • Wire helix reinforcement prevents kinking or collapsing... hose diameter will not expand under normal rated working pressures. Electro galvanized helical steel wire can be used for static dissipation. Caution: This product is designed to dissipate static electricity when the metal wire is properly connected to ground, through the fitting or other means. Yarn reinforcement provides higher working pressure. Heavy duty construction prevents hose O.D. from expanding and I.D. from collapsing. Crystal clear - allows visual confirmation of product flow Glass-smooth interior - reduces material buildup. Inner contact surface material is NSF certified for food applications (standard 51). It also meets other criteria such as 3A and USDA. Resistant to chemicals Self-extinguishing. Non-marking. Non-toxic. Silicone-free. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.26/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1 in

Details

  • Additional Details
    A unique crystal clear Phthalate Free PVC hose suitable for applications requiring a vacuum hose with higher pressure capability or as a pressure hose with vacuum capability.
  • Color
    Crystal Clear
  • Cover Material
    PVC
  • Hose Covering Material
    Crystal Clear Phthalate Free PVC
  • Manufacturer Upc Number
    822353129937
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYWIRE® Plus Series K7300 Hose Heavy Wall Wire-Yarn Reinforced Vacuum/Pressure Hose
  • Typical Applications
    Pressure and vacuum applications which require excellent kink resistance., Ideal for applications which require the hose to withstand both high vacuum and pressure., Water transfer., Liquid food transfer.
  • UPC_NO
    822353129937
  • Working Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)