Motion
SSA805-7.5IN

REXNORD INC
SSA805-7.5IN

Table Top Chain - Stainless Steel, Straight Running, 7.5000 in Flight Width, 0 Chain Pitch, White Color
MI ITEM #03385626
MFR #SSA805-7.5IN
Price$188.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSA805-7.5IN

Table Top Chain - Stainless Steel, Straight Running, 7.5000 in Flight Width, 0 Chain Pitch, White Color
MI ITEM #03385626
MFR #SSA805-7.5IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$188.28/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    0
  • Weight
    0.41 lbs

Details

  • Base Chain Material
    Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    White
  • Manufacturer Upc Number
    698210035471
  • UPC_NO
    698210035471

Overview

Mfr description
10.008.94.160 SS805K7.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought