Motion
SSC815R-RT-3.25IN XHB (66S31R)

REXNORD INC
SSC815R-RT-3.25IN XHB (66S31R)

Table Top Chain - Stainless Steel, Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #03385773
MFR #SSC815R-RT-3.25IN XHB (66S31R)
Price$119.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSC815R-RT-3.25IN XHB (66S31R)

Table Top Chain - Stainless Steel, Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #03385773
MFR #SSC815R-RT-3.25IN XHB (66S31R)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.79/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    3 in
  • Pin Diameter
    1/4 in
  • Weight
    0.24 lbs
  • Weight per Foot
    1.84 lb

Details

  • Base Chain Material
    High Speed Stainless Steel
  • Chain Material
    High Speed Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    High Speed Stainless Steel
  • Flight Material
    High Speed Stainless Steel
  • Operating Temperature Range
    +5 to +176 °F
  • Pin Material
    Extra Hard Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699919301

Overview

Mfr description
762.04.31 66S31R
  • 66S31R 3.25 Inch Wide RubberTop® TableTop® Chain With A Hinge Width Of 42.2mm Made From High Speed Stainless Steel And Assembled With Extra Hard Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought