Motion
H605S-005-HT
Flow Rate Hydraulic Flow Meter - 10, SAE, Female, 5 gpm Max Flow
MI ITEM #03386251
MFR #H605S-005-HT
Price$1,328.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - 10, SAE, Female, 5 gpm Max Flow
MI ITEM #03386251
MFR #H605S-005-HT

Mfr description
H605S-005-HT METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,328.66/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.5 gpm
  • Port Size
    SAE 10 (7/8–14 UNF)

Details

  • Action
    Direct
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    +6000 psi
  • Operating Medium
    Water
  • Thread Standard
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)