Overview
Mfr description
H755S010-HT METER
Specifications
- Thread StandardSAE
- Minimum Flow Rate1 gpm
- Connection GenderFemale
- ActionDirect
- Maximum Flow Rate10 gpm
- Maximum Operating Pressure+6000 psi
- Operating MediumWater
- Port SizeSAE 16 (1-5/16–12 UN)
- Flow Metering TypeFlow Rate
- End Fitting TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data