Motion
TMA-06
TMA-06 MULTIPLE FITTING HOLDER 6MM
MI ITEM #03386307
MFR #TMA-06
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TMA-06 MULTIPLE FITTING HOLDER 6MM
MI ITEM #03386307
MFR #TMA-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.25/each

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Accessory Type
    Tube Holder
  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Series
    TUBING ACC

Overview

Mfr description
TMA-06 MULTIPLE FITTING HOLDER 6MM
  • Multi-holder for securing KE series exhaust valve
  • One-touch fitting can also be secured
  • Material: Flame resistance polypropylene
  • Color: Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought