Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 BSPP
- End 2 Size3/4 in
- End 2 Size Type3/4 NPTF
- Weight0.35 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeBSPP to NPTF
- Description Keyword3/4 in Female British Standard Pipe Parallel x 3/4 in Male Pipe Rigid
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Thread(BSPP) 3/4–14
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/4–14
- Manufacturer Upc Number072053790757
- UPC_NO072053790757
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)