Specifications
Dimensions
- Weight0.88 oz
Details
- For Use WithChar-Lynn 4000 Series Geroler Compact Motors
- Manufacturer Catalog
- Replacement Part TypeSeal Kit
- Series4000 Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)