Motion
SYJ514-5LOZ
SYJ500 VALVE
MI ITEM #03387368
MFR #SYJ514-5LOZ
Price$44.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYJ500 VALVE
MI ITEM #03387368
MFR #SYJ514-5LOZ

Mfr description
SYJ514-5LOZ SYJ500 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.86/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.32 (1 to 2 (P to A)) Cv, 0.32 (2 to 3 (A to R)) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    <lt/>25 ms
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    1.1 (2 to 3 (A to R)) dm³/(s.bar), 1.2 (1 to 2 (P to A)) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)