Specifications
Details
- Manufacturer Upc Number00048011900902
- UPC_NO00048011900902
Overview
Mfr description
7100012347 SB SURFACE CONDITIONING BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Nonwoven, surface conditioning belts clean, blend, deburr and finish
- Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
- Removes surface imperfections, grind lines, mill, and other marks