Specifications
Dimensions
- Cylinder Size50 mm
Details
- Country of OriginJP
- Hardware TypeDouble Clevis Pivot Bracket
- Installation Instructions
- MagnetNone
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
- SeriesCA2
Overview
Mfr description
CA2-B05 DOUBLE CLEVIS BRACKET