Motion
SYJ314M-5M-M5

SMC CORP OF AMERICA
SYJ314M-5M-M5

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug, Base Mounted Subplate Included, 5 mm
Mi Item #03387988
MFR #SYJ314M-5M-M5
Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ314M-5M-M5

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M Plug, Base Mounted Subplate Included, 5 mm
Mi Item #03387988
MFR #SYJ314M-5M-M5

Mfr description
SYJ314M-5M-M5
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.15/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Lead Wire Length
    300 mm
  • Outlet Size
    M5 x 0.8
  • Overall Height
    41.5 mm
  • Overall Length
    48.6 mm
  • Overall Width
    17.5 mm
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    M Plug Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.086 (A to R) Cv, 0.086 (P to A) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    0.086 Cv
  • For Use With Series
    SYJ300
  • Manifold Port(s)
    M5 x 0.8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted Subplate Included
  • Response Time
    15 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.36 (A to R) dm³/(s.bar), 0.41 (P to A) dm³/(s.bar)
  • Standards Met
    IEC 529, JIS B 8374-1984
  • Surge Suppressor
    No
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    SYJ300
  • Wire Type
    M Plug Connector
  • Wiring Type
    M Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)