Motion
73A142-A0A
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Carbon Steel Body, T Handle
MI ITEM #03388550
MFR #73A142-A0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Carbon Steel Body, T Handle
MI ITEM #03388550
MFR #73A142-A0A

Mfr description
73A-142-A0 BALL VALVE
  • Forged construction
  • Raised handle stops
  • Blowout-proof stem design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.05 in
  • Port Size
    3/8 NPT
  • Weight
    0.98 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Carbon Steel
  • Body Seal Material
    RPTFE
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Handle Style
    T Handle
  • Manufacturer Product Page
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    RPTFE
  • Options
    2.750 Stem Extension
  • Porting Style
    Standard Port
  • Seat Material
    RPTFE
  • Series
    73A-100
  • Standards
    MSS SP-110 Compliant, AAR Approved #E999032
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Surface Finish
    Zinc Phosphate
  • Valve Body Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)