Motion
TMMS 100

SKF
TMMS 100

Puller Part - Tri-Section Pulling Plate
Mi Item #03388552
MFR #TMMS 100
Price$1,117.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMS 100

Puller Part - Tri-Section Pulling Plate
Mi Item #03388552
MFR #TMMS 100

Mfr description
TMMS 100 PULLING PLATE
  • Consists of five different sizes of tri-section pulling plates suitable for shafts with diameters ranging from 50 mm to 380 mm (2" to 15")
  • Suitable for use in combination with three-armed pullers
  • Plates grip behind the bearing inner ring, helping to ensure that the pulling forces are only transmitted through the inner ring and not through the outer ring or the rolling elements; thereby minimizing the risk of bearing damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,117.98/each

Specifications

Dimensions

  • Diameter Range
    26 to 100 mm
  • Thread Size
    M16 x 2

Details

  • For Use With
    Puller
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571908571
  • Material
    Alloy engineering steels
  • Type
    Tri Section Pulling Plate
  • UPC_NO
    7316571908571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)