Motion
TMMS 50

SKF
TMMS 50

Puller Part - Tri-Section Pulling Plate
MI ITEM #03388553
MFR #TMMS 50
Price$691.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMS 50

Puller Part - Tri-Section Pulling Plate
MI ITEM #03388553
MFR #TMMS 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$691.02/each

Specifications

Dimensions

  • Diameter Range
    12 to 50 mm

Details

  • For Use With
    Puller
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571908557
  • Material
    Alloy engineering steels
  • Type
    Tri Section Pulling Plate
  • UPC_NO
    7316571908557

Overview

Mfr description
TMMS 50 PULLING PLATE
  • Consists of five different sizes of tri-section pulling plates suitable for shafts with diameters ranging from 50 mm to 380 mm (2" to 15")
  • Suitable for use in combination with three-armed pullers
  • Plates grip behind the bearing inner ring, helping to ensure that the pulling forces are only transmitted through the inner ring and not through the outer ring or the rolling elements; thereby minimizing the risk of bearing damage
  • Construction allows an even dismounting force distribution, preventing bearing locking and/or tilting on the shaft, especially in the case of spherical roller and CARB toroidal roller bearings
  • Wedge shape design allows the plates to be easily inserted between the bearing and the shoulder on the shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought