Motion
LS-21640
Multipurpose Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 5 gal Size, Food Grade, Water Resistant, -80 to +400 °F
MI ITEM #03388705
MFR #LS-21640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 5 gal Size, Food Grade, Water Resistant, -80 to +400 °F
MI ITEM #03388705
MFR #LS-21640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS-21640 LUBRI-SYN NO. 21 NLGI #2 FG H1

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    5 gal (US)
  • Composition
    Synthetic Oil
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Temperature Range
    -80 to +400 °F
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -80 °F
  • Series
    LS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text