Specifications
Dimensions
- Container Size5 gal (US)
- SAE Grade85W-140
Details
- Additives IncludedAnti-Wear
- CompositionMineral Oil
- Container TypeJug
- Food GradeNo
- ManufacturerName (description attribute)Lubri-Loy
- Oil TypeGear Oil
- Product TypeGear Oil