Motion
43504
Single Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.005", Brush Length: 4"
Mi Item #03389021
MFR #43504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.005", Brush Length: 4"
Mi Item #03389021
MFR #43504

Mfr description
43504 BRUSH .375 DIA. X 4 LG WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/8 in
  • Brush Length
    4 in

Details

  • Bristle Material
    Stainless Steel
  • Mount Type
    Shank
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • Type
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)