Motion
FG12
Thin Wall Plain Linear Bearing - FG Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 1.0600 in Overall Length, Open
Mi Item #03389044
MFR #FG12
Price$32.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FG Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 1.0600 in Overall Length, Open
Mi Item #03389044
MFR #FG12

Mfr description
FG12 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.26/each

Specifications

Dimensions

  • Outside Diameter
    22 mm
  • Overall Length
    1.0600 in
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)