Motion
56H17T2018A

LEESON ELECTRIC
56H17T2018A

Inverter Vector Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Round Mount, Continuous Duty
MI ITEM #03389203
MFR #56H17T2018A
Price$661.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56H17T2018A

Inverter Vector Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Round Mount, Continuous Duty
MI ITEM #03389203
MFR #56H17T2018A

Mfr description
1/2HP 1800RPM Y374 TENV 230/460V 56C 3PH
  • Designed to replace PMDC motors (when used with a VFD) Constant horsepower to twice base speed (RPM) Class H insulation with CR200 magnet wire Top mounted conduit box as found on PMDC motors Eliminates brush and commutator maintenance "Quick connect" terminal board
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.08/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    9.91 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    22 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Batching Machines, Conveyors, Machine Tools, Packaging Machines, Printing Equipment
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.8/0.90 A
  • Full Load Efficiency
    74 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Y374
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024312
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    0.50 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 56C Frame, TENV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856024312
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)