Overview
Mfr description
TSD125 1-1/4" TIGER SD
- Superior Rubber Compounds - Tigerflex™ uses only the best available EPDM compounds, which provide the ideal combination of light-weight, flexibility, durability and chemical resistance. Fabric Reinforcement - Designed with high tensile strength polyester yarn jacket to handle both suction, and higher pressure discharge applications. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces and around corners. Easy-to-handle. Convoluted Outer Cover - Provides increased hose flexibility.
Specifications
- Product TypesSD TSD™ Series EPDM Fabric Reinforced Suction and Discharge Hose
- Hose TypeAgricultural Liquid Fertilizer
- Working Pressure100 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- ColorBlack
- Typical ApplicationsAgriculture liquid fertilizers, Agri-foam systems, Liquid manure handling, Pumps, rental and construction dewatering, Pumps, trash, Septic and wastewater handling, Suction and discharge, Water suction - heavy duty
- Manufacturer Upc Number822353120392
- UPC_NO822353120392
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data