Motion
TSD150X100
Industrial Hose - 100 psi Working Pressure, Agricultural Liquid Fertilizer Type
MI ITEM #03389214
MFR #TSD150X100
Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 100 psi Working Pressure, Agricultural Liquid Fertilizer Type
MI ITEM #03389214
MFR #TSD150X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.24/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Black
  • Hose Type
    Agricultural Liquid Fertilizer
  • Manufacturer Upc Number
    822353120385
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    SD TSD™ Series EPDM Fabric Reinforced Suction and Discharge Hose
  • Typical Applications
    Agriculture liquid fertilizers, Agri-foam systems, Liquid manure handling, Pumps, rental and construction dewatering, Pumps, trash, Septic and wastewater handling, Suction and discharge, Water suction - heavy duty
  • UPC_NO
    822353120385
  • Working Pressure
    100 psi

Overview

Mfr description
TSD150 1-1/2" TIGER SD
  • Superior Rubber Compounds - Tigerflex™ uses only the best available EPDM compounds, which provide the ideal combination of light-weight, flexibility, durability and chemical resistance. Fabric Reinforcement - Designed with high tensile strength polyester yarn jacket to handle both suction, and higher pressure discharge applications. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces and around corners. Easy-to-handle. Convoluted Outer Cover - Provides increased hose flexibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought