Motion
66253042317

NORTON ABRASIVES
66253042317

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Diameter: 8 in
Mi Item #03389216
MFR #66253042317
Price$64.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253042317

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Diameter: 8 in
Mi Item #03389216
MFR #66253042317

Mfr description
66253042317 8 X 3/4 X 1 FINE BENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.99/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    3/4 in

Details

  • Grade
    Fine
  • Grit Number
    100, 120
  • Includes
    7/8" Arbor Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • UPC_NO
    66253042317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)