Overview
Mfr description
7824814 GEARMOTOR
- Gear Reduction 18:1
Specifications
- Input Voltage115 V ac
- Manufacturer Catalog Number7824814
- Ratio18:1
- Screw Drive TypeActuator
- Manufacturer Product Page
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data