Motion
B200120ABAAA07B

PRINCE HYDRAULICS
B200120ABAAA07B

Prince B200120ABAAA07B Hydraulic Tie Rod Cylinder, Stroke Length: 12", Port Size: 3/4-16", Mount Type: Double Clevis
Mi Item #03389267
MFR #B200120ABAAA07B
Price$785.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
B200120ABAAA07B

Prince B200120ABAAA07B Hydraulic Tie Rod Cylinder, Stroke Length: 12", Port Size: 3/4-16", Mount Type: Double Clevis
Mi Item #03389267
MFR #B200120ABAAA07B

Mfr description
B200120ABAAA07B CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$785.85/each

Specifications

Dimensions

  • Port Size
    SAE 8 (3/4–16 UNF)
  • Stroke
    12 in

Details

  • Cylinder Operating Pressure
    +3000 psi
  • Mounting Type
    Double Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)