Motion
2920B9
Air Impact Wrench - D-Handle Handle, Non-Reversible, Not Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 550 ft-lbs Torque, 5000 rpm Max Speed
MI ITEM #03389278
MFR #2920B9
List Price$6,495.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - D-Handle Handle, Non-Reversible, Not Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 550 ft-lbs Torque, 5000 rpm Max Speed
MI ITEM #03389278
MFR #2920B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,495.56/each for your price

Overview

Mfr description
2920B9 3/4IN AIR IMPACT WRENCH 550FT-LB

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    3/8 in
  • Maximum Speed
    5000 rpm
  • Air Consumption
    36.0 cfm
  • Variable Speed
    Not Variable Speed
  • Reversible
    Non-Reversible
  • Ratcheting
    Non-Ratcheting
  • Impact Rate
    950 bpm
  • Handle Style
    D-Handle
  • Overall Length
    17.5 in
  • Number Of Pieces
    2
  • Tool Weight
    23.69 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text