Motion
2934B9
Air Impact Wrenche & Ratchet - 2934, D-Handle Handle, 1 in Drive Size, 0.5000 in Inlet, 5300 rpm Max Speed
MI ITEM #03389279
MFR #2934B9
List Price$8,165.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 2934, D-Handle Handle, 1 in Drive Size, 0.5000 in Inlet, 5300 rpm Max Speed
MI ITEM #03389279
MFR #2934B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,165.85/each for your price

Overview

Mfr description
2934B9 1IN AIR IMPACT WRENCH 750 FT-LB

Specifications

  • Drive Size
    1 in
  • Inlet size
    0.5000 in
  • Maximum Speed
    5300 rpm
  • Handle Style
    D-Handle
  • Series
    2934
  • Product Types
    Air Impact Wrench
  • Air Inlet
    1/2 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text