Motion
23072 CC/C4W33

SKF
23072 CC/C4W33

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Straight Bore, C4
Mi Item #03389512
MFR #23072 CC/C4W33
Price$28,016.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23072 CC/C4W33

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Straight Bore, C4
Mi Item #03389512
MFR #23072 CC/C4W33

Mfr description
23072 CC/C4W33 BEARING
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28,016.83/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    134 mm
  • Weight
    251.77 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C4
  • Dynamic Load Capacity
    640705 lbf
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570465174
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    670 rpm
  • Number Of Rows
    Double Row
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • Static Load Capacity
    1079083 lbf
  • UPC_NO
    7316570465174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)