Motion
SXC000J5
Vickers VP Series Tie-Rod Light Duty Pneumatic
MI ITEM #03389631
MFR #SXC000J5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers VP Series Tie-Rod Light Duty Pneumatic
MI ITEM #03389631
MFR #SXC000J5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VP12C4CA1FH14000 CYL
  • Advanced design features
  • Lightweight but strong
  • Built to last

Specifications

  • Cylinder Operating Pressure
    250 psi
  • Rod Diameter
    0.625 in
  • Cushion Type
    Cushioned cap end
  • Bore Diameter
    1.5 in
  • Seal Material
    Urethane
  • Application
    Pneumatic light duty application
  • Weight
    4.42 lb
  • Width
    3.38 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Cap Rectangular flange
  • Construction Type
    Tie Rod
  • Cushion Location
    Cap 2
  • Net Stroke Length
    14 in
  • Non-Rotating
    No
  • Piston Seal Material
    Viton-A
  • Piston Seal Type
    Viton lip-type
  • Port Type
    NPTF
  • Product Height
    2.00 in
  • Product Length
    19.75 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal with Scraper
  • Series
    VP Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought