Motion
50570
Aircraft & Extra Long Drill Bit - 1/2 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8.0000 in, 203.20 mm OAL
MI ITEM #03389867
MFR #50570
Price$61.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 1/2 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8.0000 in, 203.20 mm OAL
MI ITEM #03389867
MFR #50570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.16/each

Specifications

Dimensions

  • Diameter
    0.5000 in, 12.70 mm
  • Drill Bit Size  
    1/2 in
  • Drilling Depth
    5.5000 in, 139.70 mm
  • Flute Length  
    5-1/2 in
  • Overall Length  
    8.0000 in, 203.20 mm
  • Shank Length
    2.5000 in, 63.50 mm

Details

  • Bit Type
    Extra Length Drill
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    118 °
  • Point Type
    Notched
  • Series
    120X
  • Shank Type  
    Straight
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral

Overview

Mfr description
50570 C-L 120X 1/2X8-OA 1EXTRA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought