Motion
CL TIN S&D COBALT 29/32

GREENFIELD INDUSTRIES
CL TIN S&D COBALT 29/32

0.9063 in, High Speed Steel Material
MI ITEM #03389869
MFR #CL TIN S&D COBALT 29/32
Your Price$162.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
CL TIN S&D COBALT 29/32

0.9063 in, High Speed Steel Material
MI ITEM #03389869
MFR #CL TIN S&D COBALT 29/32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$162.63/each(List $180.44)

Overview

Mfr description
53658 CTD 192 SZ 8 EZY OUT SCREW

Specifications

  • Drill Bit Size
    0.9063 in
  • Flute Length
    3.1250 in
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text