Motion
#9 192 EZYOUT SCREW EXT.

GREENFIELD INDUSTRIES
#9 192 EZYOUT SCREW EXT.

Screw Extractor or Set - 1-1/16 in, 4.6250 in, 117.47 mm Overall Length
Mi Item #03389870
MFR ##9 192 EZYOUT SCREW EXT.
Price$97.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
#9 192 EZYOUT SCREW EXT.

Screw Extractor or Set - 1-1/16 in, 4.6250 in, 117.47 mm Overall Length
Mi Item #03389870
MFR ##9 192 EZYOUT SCREW EXT.

Mfr description
53659 CTD 192 SZ 9 EZY OUT SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.74/each

Specifications

Dimensions

  • Drill Size
    1-1/16 in
  • Overall Length
    4.6250 in, 117.47 mm
  • Screw Size Range
    1-3/4 to 2-1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)