Specifications
Dimensions
- Frame Size44TS
- Weight167 lbs
Details
- Country of OriginUSA
- DescriptionKIT035, P
- Manufacturer Upc Number786382004736
- Model427505
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Standards MetEE
- UPC_NO786382004736
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)