Motion
44003
Pocket Knife - 2-3/4 in Blade Length, Stainless Steel Blade Material, 4-1/8 in Handle length, Nylon Handel Material
MI ITEM #03389954
MFR #44003
Price$73.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-3/4 in Blade Length, Stainless Steel Blade Material, 4-1/8 in Handle length, Nylon Handel Material
MI ITEM #03389954
MFR #44003

Mfr description
44003 POCKET KNIFE 2-3/4"BLADE
  • Blade is AUS8 stainless
  • Premium quality blade offers superior edge holding
  • Impact-resistant nylon resin handle with rubber insert
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.76/each

Specifications

Dimensions

  • Blade Length
    2-3/4 in
  • Closed Length
    4-1/8 in
  • Handle Length
    4-1/8 in
  • Overall Length
    7 in
  • Weight
    2-1/2 oz

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Drop Point
  • Color
    Black
  • Handle Material
    Nylon
  • Handle Type
    Impact Resistant
  • Includes
    Pocket/Belt Clip
  • Knife Style
    Drop Point Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644440038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)