Motion
P145K34FC6G

LEESON ELECTRIC
P145K34FC6G

Woodworking Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145TC Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #03390059
MFR #P145K34FC6G
Price$1,818.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
P145K34FC6G

Woodworking Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145TC Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #03390059
MFR #P145K34FC6G

Mfr description
120824.00,3HP,145TC,3600RPM,1PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • Double-shielded bearings extend the service life of the motor.
  • Fully gasketed frame prevents dust entry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,818.00/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TC
  • Motor Length Less Shaft
    8.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.43 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    56.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Fully Gasketed Frame;High Breakdown Torque;Class F Insulation;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Country of Origin
    USA
  • Description
    Woodworking Duty Motor, 3 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 145TC Frame, TEFC
  • Description Keyword
    Definite Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.00 A
  • Full Load Efficiency
    81.50 %
  • Full Load Torque
    4.5 ft-lbs;6.1 N-m
  • Harmonization Code
    8501.40.6040
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    J
  • kW
    2.24 kW
  • Manufacturer Catalog Number
    120824.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720016121
  • Maximum Speed
    3450 rpm
  • Model
    P145K34FC6G
  • Motor Category
    Woodworking Motor
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Round
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    3 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    691720016121
  • Voltage
    230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)