Motion
PL025X030EF

TSUBAKI (UST)
PL025X030EF

Keyless Bushing - EF Series, 25 mm ID, 30 mm OD
MI ITEM #03390094
MFR #PL025X030EF
Price$178.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL025X030EF

Keyless Bushing - EF Series, 25 mm ID, 30 mm OD
MI ITEM #03390094
MFR #PL025X030EF

Mfr description
PL025X030EF POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.77/each

Specifications

Dimensions

  • Bolt Size
    M5x20
  • Bore Diameter
    25 mm
  • Hub Contact Pressure
    23206 psi
  • Outside Diameter  
    30 mm
  • Overall Length
    32 mm
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    192 N/mm^2
  • Weight
    0.350 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    EF
  • Transmissible Axial Force
    3844 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)