Motion
FFB102
Hydraulic Needle Valve - 1/4 NPT, Brass
Mi Item #03390309
MFR #FFB102
Price$75.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 1/4 NPT, Brass
Mi Item #03390309
MFR #FFB102

Mfr description
FFB102 1/4" NPT BRASS NEEDLE VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.89/each

Specifications

Dimensions

  • Orifice Size
    0.1720 in
  • Port Size
    1/4 NPT
  • Thread Size
    1/4 in-18

Details

  • Body Material
    Brass
  • Connection Gender
    Female
  • Material
    Brass
  • Maximum Working Pressure
    6000 psi
  • Seal Material
    FKM
  • Seat Material
    Metal-to-Metal Hard Seat
  • Style
    Knurled Knob Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)