Motion
48616
Ball End Mill - 1MB Series, Carbide Material, 6 mm Mill Dia., 19 mm Cutting Length, 6 mm Shank Dia., 50 mm Overall Length
Mi Item #03390390
MFR #48616
Price$58.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 1MB Series, Carbide Material, 6 mm Mill Dia., 19 mm Cutting Length, 6 mm Shank Dia., 50 mm Overall Length
Mi Item #03390390
MFR #48616

Mfr description
EM 6MM BN TINAMITE A COATED 48616
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.89/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    19 mm
  • Mill Diameter  
    6 mm
  • Overall Length
    50 mm
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    AlTiN
  • Flute Type
    Spiral
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    1MB
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spherical End
    Non-Spherical End
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)