Motion
KQG2H11-N03S
Hose End - 0.3750 in Compatible Tube Outer Diameter
Mi Item #03390660
MFR #KQG2H11-N03S
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 0.3750 in Compatible Tube Outer Diameter
Mi Item #03390660
MFR #KQG2H11-N03S

Mfr description
KQG2H11-N03S FITTING, METAL ONE TOUCH,
  • Stainless steel 316 one-touch fittings, inch size
  • Seal parts: FKM
  • Can be used with steam
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.80/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3750 in

Details

  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Series
    KQG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)