Specifications
Dimensions
- Tube Inner Diameter0.256 in, 6.5 mm
Details
- Burst PressureRefer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
- Country of OriginJP
- ManufacturerName (description attribute)SMC
- SeriesTUBING ACC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)