Motion
G1SC-187-B
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Steel, 1.8750 in Bore, 2.8750 in OD, 0.6875 in Width
Mi Item #03391253
MFR #G1SC-187-B
Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar G1SC-Series - One Piece - Split, Steel, 1.8750 in Bore, 2.8750 in OD, 0.6875 in Width
Mi Item #03391253
MFR #G1SC-187-B

Mfr description
G1SC-187-B
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.30/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Outside Diameter
    2.8750 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.6813 lbs
  • Width
    0.6875 in

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G1SC-187-B
  • Manufacturer Upc Number
    044861634196
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Clamp Screw
  • UPC_NO
    044861634196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)