Motion
PAK734
Spill Pallet or Platform Ramp - Material: Polyethylene, 700 lbs Load Capacity, Width: 28-1/2 in, Length: 54.63 in
Mi Item #03391368
MFR #PAK734
Price$604.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet or Platform Ramp - Material: Polyethylene, 700 lbs Load Capacity, Width: 28-1/2 in, Length: 54.63 in
Mi Item #03391368
MFR #PAK734

Mfr description
PAK734 POLY RAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.68/each

Specifications

Dimensions

  • Dimensions
    10.5000 in H x 28.5000 in W x 48.0000 in
  • Height
    10.5000 in
  • Length
    54.63 in
  • Weight
    45 lbs
  • Width
    28-1/2 in

Details

  • Color
    Black
  • Load Capacity
    700 lbs
  • Material
    Polyethylene
  • Spill Containment Comp
    New Pig 8.75" to 10" H Spill Containment Pallets
  • Type
    Poly Loading Ramp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)