Motion
SC-DP2

BRADY
SC-DP2

Spill Pallet - Polyethylene, 2500 lbs Load Capacity, 128.9 gal Sump Capacity, Forkliftable, Dimensions: 26 x 52 x 17 in
Mi Item #03391638
MFR #SC-DP2
Price$683.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SC-DP2

Spill Pallet - Polyethylene, 2500 lbs Load Capacity, 128.9 gal Sump Capacity, Forkliftable, Dimensions: 26 x 52 x 17 in
Mi Item #03391638
MFR #SC-DP2

Mfr description
SC-DP2 26"X52"X17" SPILL PALLET 2 DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.24/each

Specifications

Dimensions

  • Dimensions
    26 x 52 x 17 in
  • Height
    17 in
  • Length
    52 in
  • Width
    26 in

Details

  • Color
    Blue, Yellow
  • Drain
    Drain Not Included
  • Forkliftable
    Forkliftable
  • Load Capacity
    2500 lbs
  • Low Profile
    Not Low Profile
  • Material
    Polyethylene
  • Number Of Drums
    2
  • Storage Direction
    Vertical
  • Sump Capacity
    128.9 gal (US)
  • Type
    Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)