Motion
SC-DP4

BRADY
SC-DP4

Spill Pallet - Polyethylene, 5000 lbs Load Capacity, 128.9 gal Sump Capacity, Forkliftable, Dimensions: 52 x 52 x 17 in
MI ITEM #03391639
MFR #SC-DP4
Price$704.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SC-DP4

Spill Pallet - Polyethylene, 5000 lbs Load Capacity, 128.9 gal Sump Capacity, Forkliftable, Dimensions: 52 x 52 x 17 in
MI ITEM #03391639
MFR #SC-DP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$704.44/each

Specifications

Dimensions

  • Dimensions
    52 x 52 x 17 in
  • Height
    17 in
  • Length
    52 in
  • Width
    52 in

Details

  • Color
    Blue, Yellow
  • Drain
    Drain Not Included
  • Forkliftable
    Forkliftable
  • Load Capacity
    5000 lbs
  • Low Profile
    Not Low Profile
  • Material
    Polyethylene
  • Number Of Drums
    4
  • Storage Direction
    Vertical
  • Sump Capacity
    128.9 gal (US)
  • Type
    Pallet

Overview

Mfr description
SC-DP4 52"X52"X17" SPILL PALLET 4 DRUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought