Motion
SC-DPR

BRADY
SC-DPR

Spill Pallet or Platform Ramp - Material: Polyethylene, 650 lbs Load Capacity, Width: 32-1/2 in, Length: 70 in
Mi Item #03391640
MFR #SC-DPR
Price$519.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SC-DPR

Spill Pallet or Platform Ramp - Material: Polyethylene, 650 lbs Load Capacity, Width: 32-1/2 in, Length: 70 in
Mi Item #03391640
MFR #SC-DPR

Mfr description
SC-DPR 32.5"X70" RAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.25/each

Specifications

Dimensions

  • Dimensions
    82.55 cm H x 82.55 cm W x 177.80 cm
  • Height
    82.55 cm
  • Length
    70 in
  • Width
    32-1/2 in

Details

  • Color
    Blue
  • Load Capacity
    650 lbs
  • Material
    Polyethylene
  • Type
    Spill Pallet Ramp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)