Motion
RSTV20
1-1/2 Combo Nipple w/Grooved End 316SS
Mi Item #03391691
MFR #RSTV20
Price$63.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Combo Nipple w/Grooved End 316SS
Mi Item #03391691
MFR #RSTV20

Mfr description
RSTV20 1-1/2 316SS COMB NIPPLE VIC GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.88/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.55 lbs

Details

  • Additional Details
    Crimp sleeves are available and recommended for reliable assemblies.
  • Application
    Recommended for low-pressure discharge and suction service for compatible liquids
  • Configuration
    Straight
  • Connection 1 Short Name
    Grooved
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Grooved End
  • End 1 Style
    Grooved End
  • Fitting Connection Family
    Grooved
  • Fitting Type
    Grooved End
  • For Use With
    Compatible liquids
  • Manufacturer Catalog Number
    RSTV20
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Material
    Metal
  • Seal Type
    Grooved End
  • Standards Met
    R.M.A. bulletin for oil suction and discharge hose
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Grooved
  • Thread Type
    Grooved End
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)