Motion
69210467105

NORTON ABRASIVES
69210467105

Surface Grinding Wheel - Wheel Diameter: 30 in
MI ITEM #03391732
MFR #69210467105
List Price$1,779.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69210467105

Surface Grinding Wheel - Wheel Diameter: 30 in
MI ITEM #03391732
MFR #69210467105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,779.32/each for your price

Overview

Mfr description
69210467105 30 X 2 X 12 5ZF14-RS

Specifications

  • Wheel Diameter
    30 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    12 in
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 1 - Straight Wheel
  • Max Rpm
    1595 rpm
  • Package Quantity
    1
  • UPC_NO
    69210467105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought