1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66260195021
Diamond Dresser -
MI ITEM #
03391739
MFR #
66260195021
Price
$68.85
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Diamond Dressers
NORTON ABRASIVES 66260195021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66260195021
Diamond Dresser -
MI ITEM #
03391739
MFR #
66260195021
Mfr description
66260195021 DRESSING TOOL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$68
.85
/each
Add to Cart
Specifications
Dimensions
Carat Size
1/5
Included Angle
90 °
Length
2 in
Shank Diameter
3/8 in
Details
Package Quantity
1
Point Type
Single Point
Radius Type
Convex
Resettability
Nonresettable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items