Motion
61463624583

NORTON ABRASIVES
61463624583

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #03391740
MFR #61463624583
Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624583

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
Mi Item #03391740
MFR #61463624583

Mfr description
61463624583 1-1/2 X ¼ W235 M4A ¼
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.43/each

Specifications

Dimensions

  • Head Diameter
    1-1/2 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    25460 rpm
  • Package Quantity
    5
  • Point Shape
    W235
  • Point Shape Code
    W235
  • UPC_NO
    61463624583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)