Motion
61463624419

NORTON ABRASIVES
61463624419

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03391744
MFR #61463624419
List Price$3.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624419

Mounted Point - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03391744
MFR #61463624419

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.17/each for your price

Overview

Mfr description
61463624419 WHEEL MOUNTED

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    3/8 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    3/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    78340 rpm
  • Point Shape
    B52
  • Point Shape Code
    B52
  • Package Quantity
    5
  • UPC_NO
    61463624419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text